Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size
Mfr # 837-210
Zoro # G1976371
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size 802-020
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size P116-060
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size 435025
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 1-1/2 in Pipe Size 05997
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size 835-003
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size 407101BC
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/4 in Pipe Size 878-012BR
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 4 in Pipe Size H406040LS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/2 in Pipe Size H406015LS
- KING UNION SCH80 1/2""FPT PVC U-0500-T
- WATTS FITTING BULKHEAD 3/4""P/B CBTF34PBBG1
- Zoro Select PVC Pipe Fittings