Shop Alternate Products
This Product is Discontinued
Hastings Filters
Oil Filter, Spin-On, (Discontinued)
Mfr # LF477
Zoro # G1976536
This Product is Discontinued
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"-16
- Length 4 7/16 in
- Outside Dia. 3 11/16 in
- Micron Rating 45