Davies
Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic
Mfr # 2820-Y
Zoro # G1978006
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic 3035AW
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type 1110
- DAVIES Ball Knob, 3/8-16 Thread Size, 0.97"L, Blind Tap 0030-R
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.50"L, GP Phenolic 3022-J
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap 4901AJ
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.83"L, Blind Tap, HR Phenolic 2860-A
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic 0040-D
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.13"L, HR Phenolic 2840-A
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.13"L, GP Phenolic 2840
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" SWKLS-1-316
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap GNH1-HEX3P4----
- Davies Hand Knobs and Wheels