Tough Guy

Canister Spray Refill, Linen


$9.29
/ea
Sold in multiples of 12 for $111.48

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Refill Type Aerosol Spray
  • Product Series Tough Guy 3000
  • Length 2 1/2 in
  • Cleaner Container Type Aerosol Can
  • Refill Size 7 oz.
See all product information