Zoro Select
External Tooth Lock Washer Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK
Mfr # 4CAK4
Zoro # G1978821
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK U12100.075.0001
- ZORO SELECT Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK HNCWI0-40-100BX
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK M12350.160.0001
- ZORO SELECT Serrated Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK U11610.021.0001
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK U12422.150.0002
- ZORO SELECT Lock Nut, 1/4"-28, Nylon, Grade 8, Yellow Zinc, 0.225 in Ht, 600 PK 15NS8
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Nylon, Zinc Plated, 0.825 in Ht, 50 PK 100NST
- ZORO SELECT Lock Nut, 5/8"-18, Nylon, Yellow Zinc, 0.593 in Ht, 400 PK 63NSTY
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK U12300.112.0001
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 7000 PK NB310057B-7000
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 25 PK 74601
- Zoro Select Lock Nuts