Shop Alternate Products
This Product is Discontinued
Zoro Select
Bungee Cord, Hook, 18 In.L, 5/16 In.D, PK48 (Discontinued)
Mfr # 6168
Zoro # G1978986
This Product is Discontinued
Key Features
- Hardware Material Steel
- Bungee Material Polypropylene
- Color Yellow
- Bungee End Material Zinc
- Bungee Length 18 in