Megapro
Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8
Mfr # 181ML-B
Zoro # G1980045
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Bit Style Phillips, Square, Star, Slot
- Measurement Type Metric
- Finish Chrome
Explore More Products
- MEGAPRO Phillips, Square, Slotted, TOR Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151SL44-B
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151SS-B
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151TP2-B
- MEGAPRO Multi-Bit Screwdriver, Drive Size 1/4 in, Hex Pin, Spanner, Star Pin Bit Style, Black Oxide, 8-Piece 151TP-B
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in 211R2C36RD-B
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 251PRECISION
- MEGAPRO Phillips, Square, Slot, TORX Bit 5 in, Drive Size: 1/4 in , Num. of pieces:7 211R2T36RD-B
- MEGAPRO Phillips, Square AWL, Slotted, Valve Stem Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 141HVAC-U-B
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In 00 11 04
- HOME PLUS 5 pc 4-in-1 Screwdriver 3 in. AC2014206
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 151AUTO-B
- Megapro Multi-Bit Screwdrivers