Shop Alternate Products

No Product Image Available

Proto

3/4" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)



This Product is Discontinued
Shop for all Sockets

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 2-5/8"
  • Material Alloy Steel
See all product information

Explore More Products