Gates
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.00" OD
Mfr # QD5/5V8.00
Zoro # G1980684
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 5
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 1" to 4" Quick Detachable Bushed Bore 4 Groove Standard V-Belt Pulley QD4/5V23.60
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 12.50" OD QD2/5V12.50
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 14.00" OD QD5/3V14.00
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20" OD QD5/5V13.20
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD QD5/5V10.30
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 5 Groove 10.60" OD QD5/3V10.60
- GATES 5 Groove Multi-Duty Sheave 17.6 in OD QD5D17.0
- GATES 1 Groove Light Duty Sheave 4-1/4 in OD BK45 1.1/8
- GATES 1 Groove Light Duty Sheave 2.45 in OD BK23.5/8
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD 3V801
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD BK45H
- Gates Pulleys & Sheaves