Banjo
Pump, Engine Driven, 3-1/2 HP, Poly
Mfr # 200P-3
Zoro # G1980745
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- Number of Impellers 1
- HP 3 1/2 hp
- Outlet 2" NPT
- Width 9"
Replacement Parts
Explore More Products
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron 200PI-3
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly 200PH-5
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly 200P6PRO
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron 200PIH-5
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene 200PO
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron 200PI6PRO
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb M300PH6W
- BANJO Pump, 3" FNPT, 5 hp, 30 psi, Polypropylene 300PO
- BANJO Pump, 3" NPT, 6 hp, 3,450 RPM, 35 psi 300P6PRO
- DAYTON Pump, Trash, 13 HP 3P653
- ZORO SELECT Engine Driven Pump, 6 HP, 3 In. 6CGH3
- Banjo Engine Driven Pumps