Westward
MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 2 lb.
Mfr # 20AP67
Zoro # G1981336
Sold in multiples of 10 for $190.50
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Method GMAW
- Container Size 2 lb
- Material Low-Alloy Steel
- AWS Classification ER80S-D2
Explore More Products
- WESTWARD MIG Welding Wire, Cast Iron, 0.045 in. 30XP60
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. 41R320
- WESTWARD MIG Welding Wire, ER309L, .030, 2 lb. 41R270
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. 41R309
- WESTWARD MIG Weld Wire, ER5356, .035, 3 lb. 8 In 41R302
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. 30XN98
- WESTWARD Welding Wire, 0.052 in.dia., E70C-6M 20YD69
- WESTWARD MIG Welding Wire, Tensile Strngth 41K PSI 34TH27
- WESTWARD Welding Wire, 0.035in.dia., 316FCO 20YC62
- ESAB Rod 1382F04
- BLUE DEMON Silicon Bronze, Weld Wire, .030"x2lb Spool SILBRZ-030-02
- Westward MIG Welding Wire