Shop Alternate Products
This Product is Discontinued
Red Head
Structural Anchor Screw, Hardened Steel, Envirex Coating 50 PK (Discontinued)
Mfr # LDT-3830X
Zoro # G1981463
This Product is Discontinued
Key Features
- Material Hardened Steel, Envirex Coating
- Drill Bit Size 5/16 in
- Ultimate Tension (Lbs.) 1968
- Material Grade 18-8
- ICC Approved for Cracked Concrete No