Shop Alternate Products
This Product is Discontinued
Zep
Soap Dispenser, 1 gal, Black (Discontinued)
Mfr # 1041759
Zoro # G1981752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1 gal
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic and Stainless Steel