De-Sta-Co

Pneumatic Clamp, 82L4G, 3360 In-Lbs


$663.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Holding Capacity (Lb.) 3360
  • Material Aluminum, Steel Arm
  • Operating Temp. -14 to +195 F
  • Max. Input Air Pressure (PSI) 120
  • Base Mounting Centers (In.) 25 x 20mm
See all product information