Zoro Select
Dowel Pin, Harden Stl, M5x12mm, PK50
Mfr # DP5005012-050P1
Zoro # G1983423
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 DP5005010-050P1
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 DP5005016-050P1
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK5 U55580.025.0200
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 M51580.050.0016
- ZORO SELECT Pin, Steel, 8mm dia., PK10 M39070.080.0010
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x3/4 L, Pk50 U39080.037.0075
- ZORO SELECT Dowel Pin, Std, 5/16x1 1/4 L, PK50 2MB96
- ZORO SELECT Dowel Pin, Steel, 8x45mm, PK25 M39090.080.0045
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 M39080.050.0012
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 M39080.020.0010
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 MS16555-631
- Zoro Select Dowel Pins