Hubbell
IEC Pin and Sleeve Receptacle, 60A, 250V
Mfr # A460R9
Zoro # G1983563
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Explore More Products
- HUBBELL 30 Amp Adapter AA203055
- HUBBELL Angle Adapter And Back Box, 30 Amp AB203055
- HUBBELL Angle Adapter Box AA2030PS
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic MB302W
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 MB601007W
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic FT302W
- HUBBELL Pin & Sleev Receptacl, 200A, 4P, 4W, NEMA 4X VR20412
- HUBBELL Back Box, 100A, 1-1/4" Hub, 8" L, Dead End VJ47
- HUBBELL Lockin Plug 30A 3Ph 480 V HBL430MI7WR
- MELTRIC 63-98143 INLET 63-98143
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID 63-14073-NC
- Hubbell Pin & Sleeve Devices