C.H. Hanson
Stencil Set, Numbers, Brass, 10016
Mfr # 10016
Zoro # G1983852
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Industrial
- Character Height 6 in
- Interlocking Yes
- Duty Heavy
- Material Brass
Explore More Products
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 10036
- C.H. HANSON 2" Brass Interlocking Stencils Letters and Numbers, 92 Piece Set 10151
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 10068
- C.H. HANSON Stencil Number 1 12 101621
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 10033
- C.H. HANSON Stencil Set, Letters, Plastic 10190
- C.H. HANSON Stencil, Handicapl, 21-1/2 x 21-1/2 In. 70340
- C.H. HANSON Commercial Stencil, Economy Grade, Visitors CharacterLegend, 12 In Character Height, 18 In 12435
- C.H. HANSON Number Stencil Kit, 18Piece Heavy Duty, 6 In Character Height, 4 In Character Width, 10 In 70385
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 70353
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In 20Y516
- C.H. Hanson Stencils