Nb
Shaft, Steel, 1.250 In D, 9.50 In
Mfr # SFW20X9.50FS115
Zoro # G1984911
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material 52100 Bearing Steel
- Dia. Tolerance Max. 1.2497 in
- Dimension G 8.000
- Type One End Threaded Shaft
Explore More Products
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS102
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, SS, 1.000 In D, 24.00 In SFWS16X24FS103
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Shaft, Steel, 1.000 In D, 7.25 In SFW16X7.25FS115
- NB Rail, 4,000 mm L, 15 mm W A15-4000mm
- NB Shaft, Steel, 1.000 In D, 36.00 In SFW16X36FS103
- NB Rail, 1,360 mm L, 23 mm W SGL 25-1360mm
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In QSSS 1/2 L 18
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm 10MM SOFT CTL X 400MM
- Nb Linear Bearings & Guides