Notrax
Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate
Mfr # 826S0023BL-RS
Zoro # G1985575
$86.85
14% off
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 ft
- Color Black
- Thickness 14 mm
- Material Vinyl Laminate
- Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 107 ohms, Tested In Conformance with EOS/ESD-S4
Explore More Products
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate 826S0035BL-RS
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate 826S0312BL-RS
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0310BY
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl 835R0375BU
- NOTRAX Black Static Dissipative Mat 3/4 in Thick, Natural Rubber 558S0033BL
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0023BL
- NOTRAX Gray Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825R0048GY
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl 831C0024BL
- NOTRAX Gray Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam 3VGU4
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl 835R0375BL
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge 786.1516X2X3DPBK
- Notrax Floor Mats