Garlock
Gasket, Ring, 1/2 In, Metal, Yellow
Mfr # C000500503
Zoro # G1985916
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 2 1/8 in
- Inside Dia. 3/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Explore More Products
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow C000501501
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray 37555-0104
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber 3000RG-0150-062-0100
- GARLOCK Flange Gasket, Ring, 1 In, Carbon Steel RWI-304T-346-0100
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow C000506001
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber 3000RG-0150-125-0100
- GARLOCK Gasket, Ring, 8in.Pipe, Blue and Off-White 37760-1108
- GARLOCK Gasket, Ring, 3/4 In, PTFE, White 37045-1191
- GARLOCK Flange Gasket, Ring, 3/4 In, Carbon Steel, Outside Dia.: 2-1/4" RWI-304T-150-0075
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE TX-150-0250-N
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 BULK-FG-1999
- Garlock Flange & Ring Gaskets