- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 10,798 cfm, 115/208-230V
Dayton
Heavy Duty Fan, 10,798 cfm, 115/208-230V
Mfr # 7M896
Zoro # G1986135
Free Shipping & Returns
$1,823.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- CFM @ 0.125-In. SP 9,474 cfm
- Full Load Amps 11.0/5.4-5.5
- Brand Dayton
- MFR #7M896
- Zoro #G1986135
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Flange Width | 34 in |
Venturi Clearance Dia. | 30 3/8 in |
Dimension B | 20 in |
Bearing Size | 1 in |
Dimension A | 34 in |
Dimension E | 14 3/4 in |
Height | 34 in |
Width (In.) | 34 in |
Shaft Dia. | 1 in |
Dimension F | 30 3/8 in |
Dimension D | 1 1/4 in |
Max. Depth | 20 in |
Flange Depth | 1 1/4 in |
Dimension C | 5 1/4 in |
Venturi Depth | 5 1/2 in |
Shaft Diameter | 1 in |
Overall Height | 34 in |
Blade Diameter | 30 in |
For Cut-Out Length | 32 1/2 in |
For Cut-Out Height | 32 1/2 in |
For Cut-Out Width | 32 1/2 in |
Overall Width | 34 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 30 1/2 in |
Overall Depth | 20 in |
Width | 34" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 3/4 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 9,474 cfm |
Full Load Amps | 11.0/5.4-5.5 |
Fiberglass Wall Shutter No. | 5C216 |
Max. BHP | 0.86 hp |
Bearing Type | Regreasable Cast Pillow Block |
Galvanized Wall Shutter No. | 1C055 |
Sones @ 0.000-In. SP @ 5 Ft. | 19.7 |
Wall Collar Stock No. | 1WBV2 |
CFM @ 0.250-In. SP | 7,730 cfm |
Number of Blades | 6 |
Hz | 60 Hz |
Frame Material | Steel |
Sones @ 0.250-In. SP @ 5 Ft. | 21 |
Drive Package Included | Yes |
Item | Exhaust Fan with Drive Package |
Includes | Drive Package |
Intake Guard No. | 1WBU4 |
Propeller Material | Cast Aluminum |
Stock No. | 1AHA9 |
Weatherhood No. | 1WBW1 |
Phase | 1 |
Fan RPM | 783 |
Motor Type | 3-Phase |
Motor Insulation | Class B |
Fan Voltage | 115/208-230V AC |
Mounting Position | Horizontal or Vertical |
Motorized Wall Galv. Shutter Stock No. | 3C728 |
Assembled/Unassembled | Unassembled |
Max. Inlet Temp. | 104 Degrees F |
CFM @ 0.000-In. SP | 10,798 cfm |
Motor RPM | 1,725 RPM |
Aluminum Wall Shutter No. | 3C309 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Exhaust Airflow @ 0.125 in SP | 9,474 cfm |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Motor Speed | 1,725 RPM |
Nameplate Voltage | 115/208-230V AC |
Speed Controllable | No |
Method of Construction | Cast |
Includes Dehumidistat | No |
Vent Design | Ductless |
Frequency | 60 Hz |
Noise Level @ 0.125 in SP @ 5 ft | 21 sones |
Number of Speeds | 1 |
Exhaust Airflow @ 0.250 in SP | 7,730 cfm |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Full Load Current | 11 A |
Blade Material | Aluminum |
Includes Grill | No |
Maximum Noise Level | 19.7 sones |
Frame Finish | Zinc Plated |
Nominal Voltage | 115/208-230V AC |
Square Opening Required | Greater than 30 in |
Fan Style | Panel |
Standards | AMCA, UL/cUL |
Maximum Airflow | 10,798 cfm |
Ventilation Type | Exhaust |
Motor Speed Range | 1601 to 1800 RPM |
Drive Type | Belt Drive |
Mounting Orientation | Horizontal, Vertical |
Assembled | Unassembled |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Includes Motor | Yes |
Maximum Inlet Temperature | 104 Degrees F |
Number of Fans | 1 |
Motor Horsepower | 3/4 hp |
Noise Level @ 0.000 in SP @ 5 ft | 19.7 sones |
Exhaust Airflow @ 0.000 in SP | 10,798 cfm |
Number of Shutters | 0 |
Guard Type | None |
Enclosure Design | Totally Enclosed Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 10,798 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 10,798 cfm, Maximum Noise Level 19.7 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V 7M8B0
- DAYTON Heavy Duty Fan, 5608 cfm, 208-230/460V 7AR56
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V 7CF20
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Exhaust Fan, 24In, D/D, 230V 44YU13
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive 44YU09
- DAYTON Heavy Duty Fan, 18,024 cfm, 208-230/460V 7AR66
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V 7M8C0
- DAYTON Heavy Duty Fan, 9474 cfm, 208-230/460V 7AR59
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V 7AD45
- HESSAIRE Agricultural Exhaust Fan, 48", Direct 48D750
- Dayton Belt Driven Exhaust Fans