Shop Alternate Products
This Product is Discontinued
Legrand
Surge Protection Device, 1 Phase, 120/240V (Discontinued)
Mfr # PA120T
Zoro # G1986187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 1
- Voltage 120/240VAC
- Max. Continuing Operating Voltage 150/300 V AC
- Voltage Protection Rating 700V (N-G), 800V (L-N), 1200V (L-G), 1500V (L-L)
- Nominal Discharge Current 10kA