Zoro Select
3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4381035260
Zoro # G1986451
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N030212
- ZORO SELECT 4" x 2" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N040020
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N212112
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug 1RRL4
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 4381005620
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi 60TE111N034
- ZORO SELECT 3" Socket Weld SS Half Coupling 4307000420
- ZORO SELECT 3/8" FNPT SS Cross 4307002404
- ZORO SELECT 1/2" FSW x FNPT 316 SS Coupling 1003006018
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT ZUSA-PF-7990
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic 4032-400
- Zoro Select Stainless Steel Pipe Fittings