Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft
Mfr # 1359
Zoro # G1986607
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/4 in
- Length 5 ft
- Material Expanded PTFE with Graphite and Aramid Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 700 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft 1030AF
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft 1555
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft 1382
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft 5080
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft 1389
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. 1389
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft 1382
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft 1367H
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft 1347AF
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft 5000
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft 5080
- Palmetto Packing Compression Packing