Westward
Master Set, Fan Clutch
Mfr # 1UBE4
Zoro # G1987027
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan Clutch Wrench And Holding Tools
- Includes (5) Clutch Holder Tools, (5) Wrenches
- Application Removal of Fan Clutch Assemblies on Some Engines
- Material Carbon Steel
- Number of Pieces 10
Explore More Products
- WESTWARD Compressor, Diesel Piston Ring 1UBG2
- WESTWARD Compressor Set, Piston Ring, 7 pcs. 45JW57
- WESTWARD Engine Cylinder Hone, Steel 45FF52
- WESTWARD Ignition Wrench Set, Metric Offset 2GKT2
- WESTWARD Tool Set, Double Flaring, 9 pcs. 45JW59
- WESTWARD Feeler Gauge, Steel, 32 Blade 40XA75
- WESTWARD Spin and Drive Set, 9 Pc 1UBE7
- MSD IGNITION DIST CAP/ROTOR GM V8 POINTS 8442
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length VCGTX15
- POWERBUILT Universal Twin Cam Gear Holding Tool Kit121 647840
- MOTIVE PRODUCTS GM / Late Model Mustang Adapter 1108-MTV
- Westward Engine Specialty Tools