Exair
Air Gun Nozzle, 2-1/4 In. L
Mfr # 1105SS
Zoro # G1987054
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 2 1/4 in
- Air Consumption 35 scfm
- Base Material 316 Stainless Steel
- Inlet Size 3/8 in MNPT
Explore More Products
- EXAIR Air Gun Nozzle, Zinc, Aluminium 1105
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT 1100-9312
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc 1120
- EXAIR Air Gun Nozzle, 2-3/4 In. L 1107
- EXAIR Air Gun Nozzle, 2-3/50 In. L 1122SS
- EXAIR Engineered Air NozzIe, .51In L 1108-PEEK
- EXAIR Spray Nozzle, Flt Fan, No Drp, 1/8", 4.3 gph AF9020SS
- EXAIR Spray Nozzle, Wde Rnd, No Drp, 1/8", 2.6 gph AW9010SS
- EXAIR Air Gun Nozzle, Safety, Peek Plastic 1100-PEEK
- EXAIR Nozzle, 3inL, 135scfm, 1in(F)NPT, SS 1114SS
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc 1111-4
- Exair Air Guns & Accessories