Hubbell Wiring Device-Kellems
Floor Box Cover, Rectangular, 1-Gang
Mfr # S2425
Zoro # G1987404
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 1
- Shape Rectangular
- For Use With B24 Series Floor Boxes
- Height 3/4 in
Replacement Parts
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Tile Flange, Black S1TFCBL
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Rectangular, Aluminum SA3826
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Rectangular, Brass S3826
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Rectangular, 2-Gang, Brass S3625
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 1/4 in. SA2525
- HUBBELL WIRING DEVICE-KELLEMS Rect Brass Blank Floor Box Cover S3813
- HUBBELL WIRING DEVICE-KELLEMS Lan/Plug Security Strap/Splice Cover PL1SS
- HUBBELL WIRING DEVICE-KELLEMS 2x2 Flush Series, 3" Through Floor Fitting PT2X2FIT
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang Non-Metallic Cover, Includes Duplex and Style Line® Decorator Inserts, Brown PFBR826BRA
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips S1FBCLIP
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 6-1/4 in., Brass SF2525
- Hubbell Wiring Device-Kellems Floor Box Covers