Tramec Sloan
Heavy Duty Spring, 13 In L, w/Rail Clip
Mfr # 2ZJU7
Zoro # G1987483
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Rail Clip, Spring and Clamp
- Standards DOT
- Length 13 in
- Type Plated Steel
Explore More Products
- TRAMEC SLOAN Support Clamp, Hose Separator, Black 2ZJW7
- TRAMEC SLOAN Adapter Fitting, ABS, 3/4 In OD, 3/8-18 2ZJJ4
- TRAMEC SLOAN Fitting, 3/4 In OD 2ZJH3
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 GH-SEAL
- TRAMEC SLOAN Heavy Duty Spring, 16.4 In L 2ZJV2
- TRAMEC SLOAN Support Clamp, Hose Separator, With Tie 2ZJX8
- TRAMEC SLOAN Dogbone Support Clamp, Black 2ZJW3
- TRAMEC SLOAN Fitting, 7/8 In OD 2ZJH4
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass 2ZJF7
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 5ZDX2
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD 2ZJX2
- Tramec Sloan Rubber Hoses & Accessories