Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 9/16 in Shaft Dia, 50 PK (Discontinued)
Mfr # HO-56ST PA
Zoro # G1988016
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.035 in
- Meets/Exceeds ASME