Lumapro
Industrial Fluorescent Fixture, F32T8, Height: 4"
Mfr # 2NAX5
Zoro # G1988761
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Light Bars 4
- Ballast Type Electronic
- Fixture Temp. Range 0 Degrees to 104 Degrees F
- Max. Fixture Wattage 112 W
- Lamp Watts - Fixtures 32 W
Explore More Products
- LUMAPRO Channel Strip Fluorescent Fixture, F32T8 2UWT7
- LUMAPRO Industrial Fluorescent Fixture, F32T8 2NAW8
- LUMAPRO Channel Strip Fluorescent Fix., F54T5HO 2UWU8
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" 2NAX4
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 2UWT5
- LUMAPRO Channel Strip Fluorescent Fixture, F17T8 2UWT1
- LITHONIA LIGHTING Fixture, Channel, F96T12HO, 2 Lamp UNS 2 96HO MVOLT GEB10PS
- DAY-BRITE CFI Strip 4000K LED, 132.7 lm/W, 4,000 K FSSEZ440L840-UNV-EMLED
- RACE SPORT 24In Versa-Sport Glow Accent Bar (White) (Each) RSVSPORT_24W
- LITHONIA LIGHTING LED Wraparound FML4W 48 ALO6 SEF 840 MVOLT
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 4000K FSW440L840-UNV-DIM
- Lumapro Strip Lights