Westward
3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDC9
Zoro # G1988847
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
Explore More Products
- WESTWARD 3.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLN5
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL70
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide 5TVJ5
- WESTWARD 5/32" HSS 118 Deg. Jobber Length Drill Bit 401J65
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL78
- WESTWARD 5/16" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX09
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide 5TVJ2
- WESTWARD T 4-7/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRW9
- WESTWARD Aircraft Drill, 9/32x12 In, HSS, Blk Oxide 5TVL0
- PRECISION TWIST DRILL 2ACO HSS-E Bronze 135D JL Drill Jobber 4.00 mm 2ACO4.0
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #32 47766
- Westward Jobber Length Drill Bits