Shop Alternate Products
This Product is Discontinued
Westward
1/2 in Drive Socket Bit Set, SAE, 6 pcs (Discontinued)
Mfr # 1EZJ7
Zoro # G1989041
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 6