Zoro Select
WheelNut, Hex Cap Nut, 12x1.50, 47mm L, PK15
Mfr # 611-167
Zoro # G1989136
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12-1.50
- Nut Style Hex Cap Nut
- Basic Material Steel
- Fastener Finish Chrome Plated
Explore More Products
- ZORO SELECT Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500 611-016
- ZORO SELECT WheelNut, Hex Cap Nut, 12x1.50, 35mm L, PK25 611-138
- ZORO SELECT Wheel Nut, HexCap Nut, M12x1.5, 43.1mm, PK15 611-181
- ZORO SELECT WheelNut, HexFlange, 12x1.75, 22.5mm L, PK25 611-172
- C.E. SMITH Pkg Wheel Nuts, 1/2 in.-20 - 5 Pieces 11052A
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut 1909L
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) 24215
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE 64002
- MCGARD 5 LUG 12X1.5 BULGE INSTALLATION KIT BLACK 3/4" HEX 84538
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK 69344
- MCGARD McGard 74042 Chrome Cone Seat Trailer Wheel Lock Set - 1/2-20 Thread, 2 Pack 74042
- Zoro Select Wheel Lug Nuts & Bolts