Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D22 (Discontinued)
Mfr # 95N/D22BR
Zoro # G1989443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size D22
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Steel, Brass