Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket, 3/8In Dr, 7mm, 6pts (Discontinued)
Mfr # 4LYE2
Zoro # G1990012
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
- Material Alloy Steel