Zoro Select
1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK
Mfr # MPB3308S
Zoro # G1990301
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/16 in
- Material Steel
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK MPB3378S
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK MPB3311S
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3309S
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07410.075.0350
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 6 mm Length, 100 PK M07080.040.0006
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 10 PK M51050.160.0025
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-11/16 in Length ZPS44014C36
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK LHS4803014-100P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 50 PK M10C80KCS
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK U07150.037.0175
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK 79207
- Zoro Select Socket Head Cap Screws