Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, T3,1000W (Discontinued)
Mfr # Q1000T3/CL
Zoro # G1990441
This Product is Discontinued
Key Features
- Bulb Color Temp. 3050K
- Shatter-Resistant No
- Bulb Designation Q1000T3/CL
- Bulb Primary Application General Purpose
- Light Appearance 3000 to 3999K, Warm White