Nvent Caddy
Loop Hanger, J, 2 In, Electro-Zinc Plated
Mfr # 4180200EG
Zoro # G1990457
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5 7/10 in
- Pipe Size (In.) 2 in
- Standards MSS SP-58, Type 5
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Height (In.) 3 1/5 in
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In 1150150EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In 1150100EG
- NVENT CADDY Eye Socket, 3/8 In Rod Sz, 610 lb Max Load 0470037PL
- NVENT CADDY Clevis Hanger, Size 1 In 4060100S4
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In 1150600EG
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load 4010050EG
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated 4180150EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/4 In 1010125CP
- NVENT CADDY Clevis Hanger, 2 In, 215 lb Max Load 4020200CP
- DIXON Hex Hanger, with ABS Sleeve, 2" B24PS-G200
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In 0500359740
- Nvent Caddy Pipe Hangers