Zoro Select
Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3
Mfr # 5XFR9ID
Zoro # G1990974
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.5 ft
- Voltage 125V AC
- Plug Configuration IEC C14
- Connection Type IEC C13
- Jacket Material PVC
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 5XFN1ID
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 E3604
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 5XFR6ID
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 5XFN9ID
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 E3600
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 E3602
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft P005-010
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 1FD80
- SOUTHWIRE Cam Lock Power Cord, 400A, 600VAC, CL40FBK 61410SCBK
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 AP9877
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft P024-001-13A
- Zoro Select Power Cables