Dayton
Pulley Block, Wire Rope, 2400 lb. Load Cap
Mfr # 1DLK4
Zoro # G1991385
$26.47
13% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Swivel Hook
- Sheave Material Carbon Steel
- Eye Hook Inside Dia. 9/20 in
- Working Load Limit 2,400 lb
- Finish Zinc Plated
Explore More Products
- DAYTON Hook, Eye, 3000 lb. 1DLX5
- DAYTON Hook, Eye, 1500 lb. 1DLX4
- DAYTON Winch Base, For Use With Mfr. Model Number: MH1DMP427G MH1DMP427G
- DAYTON Winch Handle MH12U362HDLG
- KFI ATV Snatch Block ATV-SB
- SUPERWINCH Roller Fairlead 90-32473
- DUTTON-LAINSON Winch Cable w/Hook 20 Ft. x 3/16 In 6360
- BULLDOG WINCH Mounting Channel 4k 20060
- WARN IND. WINCH ACCESSORIES, CABLE KIT 24' W/INTRPT 32966
- VESTIL Hoisting Hook - Double Swivel D-FORK-10-SL
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects 20219
- Dayton Winches & Pullers