Zoro Select
Padlockable Spring Bolt, 6.5 In, 1 In Thrw
Mfr # 4PB95
Zoro # G1991701
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length 6 1/2 in
- Width 2 1/4 in
- Height 1 in
- Operation Type Mortise Strike, Surface Strike, Universal Strike
Explore More Products
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 3 In. L 1VZX6
- ZORO SELECT Barrel Bolt, Galvanized 1WAB6
- ZORO SELECT Barrel Bolt, Plated Zinc, 2-1/2" L 19-1144
- ZORO SELECT Slide Barrel Bolt, Black, 4 In 1WAA2
- ZORO SELECT Bolt, Barrel, 8 In L 4PB94
- ZORO SELECT Barrel Bolt, Galvanized 1WAC1
- DON-JO 8" UL Rated Surface Bolt 1580626
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" DDB425U5
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 6" 6SBCS26D
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" 12SB10B
- SEA-DOG Sea-Dog 222522-1 Chrome Brass Barrel Bolt - 2-7/8" 222522-1
- Zoro Select Door Latch Bolts