Emi Yoshi
Dessert Plate, 1 2/20, 6" Clear, PK240
Mfr # EMI-CC006
Zoro # G1992055
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- EMI YOSHI EMI Yoshi EMI-RP6LP Rectangle Dessert Plate Dome Lid - Clear EMI-RP6LP
- EMI YOSHI PrepServe Lids, 16" Clear, PK25 EMI-PTB16L
- EMI YOSHI Glimmerware Round Dinner Plate White/Silver 10.25 in., 10PK EMI-GWP10WS
- EMI YOSHI PrepServe Lids, 10" Clear, PK25 EMI-PTB10L
- ITI Fruit Bowl, 8 oz., Ceramic Bright White PK36 EL-11
- DIXIE Multicolored Paper FLOWERS BLOOM Dinner Plate 10-1/16 in. D 26 pk, 26PK 15255
- ITI Pasta Bowl, 17 oz., Ceramic American White PK12 RO-105
- TABLECRAFT Premium Mixing Bowl, SS, 1mm, 9"X4.75", 3 Qt H832
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK CKW-358
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl 47935
- ONEIDA HOSPITALITY Botticelli Euro Deep Bowl 11 In 12PK R4570000154
- Emi Yoshi Serving Plates and Bowls