Pushmatic
Miniature Circuit Breaker, 15/15A, 120/240V AC, 1 Pole, Bolt On Mounting Style, UBIP Series
Mfr # UBIP1515
Zoro # G1992182
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
- Phase 1
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP220
- PUSHMATIC Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP120
- PUSHMATIC Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP215
- PUSHMATIC Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP115
- PUSHMATIC Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP130
- PUSHMATIC Miniature Circuit Breaker, 50A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP250
- EATON Miniature Circuit Breaker, 50A, 277V AC, 1 Pole, Bolt On Mounting Style, GHB Series GHB1050
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 45A, 240V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F42245
- EATON Circuit Breaker, 4A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C4/1-SP
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOMT1515
- EATON CUTLER-HAMMER Circuit Breaker, 20/30A, 120/240V, 4 Pole, Plug In Mounting Style, BQ Series BQ220230
- Pushmatic Circuit Breakers