Proto
3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide
Mfr # J7711HT
Zoro # G1992536
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Thin Wall Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Explore More Products
- PROTO Impact Socket 6 pt Standard Socket J15030
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide J10035
- PROTO Impact Socket 6 pt Deep Socket J15060L
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Deep Depth, Black Oxide J7330S
- PROTO Impact Socket 12 pt Standard Socket J07546MT
- PROTO 1 in Drive Impact Socket 2 13/16 in Size 6 pt Standard Depth, Black Oxide J10045
- PROTO SKT IMP 1-1/2 1-7/16 6PT DP PO15023L
- PROTO SKT IMP 3/4" 6PT 1-5/16 DP POUW-2642-2
- PROTO 2 1/2 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide J25044
- PROTO Impact Socket 6 pt Deep Socket J6510H
- SUNEX Deep Impact Socket, 6Pt, 22mm, 3/8"Dr 322MD
- Proto Impact Sockets