Ina
Needle Thrust Roller Bearing, Bore 8mm
Mfr # AXK0821-TV/0-10
Zoro # G1992925
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 21 mm
- Max. RPM 18,000 RPM
- Cage Material Thermoplastics
Explore More Products
- INA Needle Thrust Bearing, Bore 2.500 In TC4052/0-5-HLA
- INA Needle Thrust Bearing, Bore 2 In TC3244/0-5-HLA
- INA Needle Thrust Bearing, Bore 1.250 In TC2031/0-5-HLA
- INA Needle Thrust Bearing, Bore 1.125 In TC1828
- INA Needle Thrust Roller Bearing, Bore 30mm AXK3047-A/0-10
- INA Needle Thrust Roller Bearing, Bore 10mm AXK1024/0-5-HLA
- INA Thust Needle Roller Brg/Access Thrust-needle cages AXK4565A
- INA Thust Needle Roller Brg/Access Thrust-needle cages TC1423
- INA Thust Needle Roller Brg/Access Thrust-needle cages TC1018
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore NTA-1625
- INA Needle Thrust Bearing, Bore.250 In TC411/0-5-HLA
- Ina Thrust Bearings