Irwin

2 Piece Fast Release Locking Pliers Set Plain Grip Handle


$37.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 2
  • Overall Length 7 in, 10 in
  • Length 7", 10"
  • Features Guarded Trigger Release, Locking Tool
  • Handle Type Plain Grip
See all product information