Zoro Select
High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H
Mfr # CPB147
Zoro # G1994081
$4.91
12% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile High Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Overall Height 1-29/64 in
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK CPB136
- ZORO SELECT High Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1-9/32 in H, 2 PK CPB145
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK CPB142
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK M51400.160.0001
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK CPB191
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK CPB261
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Chome Plated, 3/8 in H, 20 PK CPB073
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, 18-8 Stainless Steel, Plain, 1-5/32 in H CPB254
- ZORO SELECT Extra Low Crown Cap Nut, 3/8"-24, Brass, Nickel Plated, 1/2 in H, 10 PK CPB067
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Plain, 27/64 in H, 10 PK CPB102
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK CPB262
- Zoro Select Cap Nuts & Acorn Nuts