Roberts
Cutter, Tile
Mfr # 10-900
Zoro # G1994106
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Cuts 12 in Straight or 9 in Diagonally
- Construction Aluminum Base, Carbon Steel Blade
- Includes Blow Mold Carrying Case
- Characteristics Moveable Cutting Guide, 45 Deg Mitre Guide, Marked Measuring Guide, Built-in Base Casters
Explore More Products
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L 10-60
- ROBERTS Linoleum Roller, 35 Lb 10-935
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity 10-35
- ROBERTS Vinyl Tile Cutter, 18 in. 10-918
- ROBERTS Flooring Cutter, Heavy Duty, 13" Size 10-94
- ROBERTS Linoleum Floor Roller, 100 lbs. 10-952
- QEP Reversible Floor Scraper, Stiff, 3-1/4" 62965Q
- RED DEVIL 4" Long Handle Scraper 2108
- CHERRYHILL MFG CORP 6" Repl Backer Pad BP6
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel 62909Q
- BESSEY Wood Flooring Strap Clamp, 13 ft SVH400
- Roberts Flooring Installation Tools