Johns Manville
2" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 693666
Zoro # G1994435
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 2 in
- Insulation Temp. Range 0 Degrees F to 850 Degrees F
Explore More Products
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall 693665
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 2" Wall 692376
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall 693667
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1" Wall 690447
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall 693672
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall 693657
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall 41505
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall 41465
- JOHNS MANVILLE HP ULTRA P/C 2-1/8X2 Package qty 14, 14PK 3MAPJMHPU2-1/8X2
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall 6RX100358
- ARMACELL 5/8" Id X 3/4" Armaflex Pipe Insul. 144/Ctn APT05834
- Johns Manville Pipe Insulation