Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 7-27/32 x 2-1/4 x 7-27/32 In (Discontinued)
Mfr # GF357
Zoro # G1994806
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 7 27/32 in
- Outside Dia. 2 1/4 in
- Width 2 1/4 in